Shop All No Smoking Signs
Electromark
No Smoking Sign, 1 3/4 in Height, 9 in Width, Vinyl, English
Mfr # S338A
Zoro # G4123061
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Style Symbol and Text
- Legend No Smoking, Eating Or Drinking
- UV Resistant No
- Sign Mounting Style Surface
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S338A
- Zoro # G4123061
- Country of Origin Mexico
- Category No Smoking Signs
Dimensions
Width | 9 in |
Height | 1 3/4 in |
Details
Item | No Smoking Sign |
Legend Style | Symbol and Text |
Legend | No Smoking, Eating Or Drinking |
UV Resistant | No |
Sign Mounting Style | Surface |
Material | Vinyl |
Glow-in-the-Dark | No |
Language | English |
Legend/Background Color | Red and Black/White |
Sign Material | Vinyl |
Printed Language | English |
Sign Legend Style | Symbol and Text |
Glow In The Dark | No |
Sign Legend | No Smoking, Eating Or Drinking |
Color | Black and Red on White |
Type | Self-Adhesive |
Product Type | No Smoking Sign |
Mounting Style | Surface |
Description
No Smoking Sign, English, Sign Legend No Smoking, Eating Or Drinking, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Safety Cone, Polypropylene, 24" H, 10" L, 10" W, Yellow (GJO58880)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M85 (471M85)
- KAREWEAR Finger Guards, Grain Leather, L, PK10 (TX 7008 PK L)
- LYLE Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0086-RA_10x7 (LCU3-0086-RA_10x7)
- NMC Flammable No Smoking, M702P (M702P)
- SIGNMISSION OSHA, Flammable Material No Smoking Or Open Flames, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-19370)
- ACCUFORM Safety Sign NO SMOKING NO VAPING MSMK543XP (MSMK543XP)
- NMC Danger Propane No Smoking No Open Flame Sign, D397P (D397P)
- BRADY Safety Sign Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (83943)
- NMC Danger, No Smoking, DGA91RB (DGA91RB)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1025-RA_14X10 (U1-1025-RA_14X10)
- Electromark Signs