Shop All Letters and Numbers
Electromark
Letter Label, W, 2 In. H, PK50
Mfr # 34098WW
Zoro # G4048231
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Material Vinyl
- Number of Pieces 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 34098WW
- Zoro # G4048231
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 7/8 in |
Details
Character Type | Letters |
Material | Vinyl |
Number of Pieces | 50 |
Color | White |
Item | Letter Label |
Character | W |
Number of Cards | 5 |
Embossed | No |
Product Type | Individual Characters |
Characters Included | W |
Description
Letter Label, Character Height 2 in, Character Type Letters, Characters Included W, Embossed No, Material Vinyl, Number of Pieces 50, Overall Height 2 in, Overall Width 7/8 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Push-Ins Disposable Foam Ear Plugs, Pod Shape, 28 dB, Yellow, 200 PK (318-1002)
- DIXON Female GHT Swivel x MNPT, 3/8" (5041206C)
- ANSELL Coated Gloves, Coated, 15 ga, S, PR1 (11-841)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT SLIP-ON AT, MENS PR (A7001-11W)
- HILLMAN 4 in. Black Aluminum Nail-On Number 7 1 pc, 3PK (841630)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (839382)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (1F105)
- HILLMAN 1.5 in. Black Aluminum Self-Adhesive Letter L 1 pc, 6PK (840516)
- HY-KO 3In Black Vinyl Number 1, 10PK (A30401)
- MAGNA VISUAL Die Cut Letter Magnets, Black, 1-1/2, PK108 (DCA-157)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Letter D 1 pc, 6PK (841510)
- Electromark Letters and Numbers