Shop All Identification Labels
Electromark
Letter Label, P, 2 In. H, PK50
Mfr # 34098WP
Zoro # G4138583
product price: $7.99
/pk 50, $0.16/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White
- Overall Height 2 in
- Character P
- Number of Cards 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 34098WP
- Zoro # G4138583
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Overall Height | 2 in |
Overall Width | 7/8 in |
Character Height | 2 in |
Details
Material | Vinyl |
Color | White |
Character | P |
Number of Cards | 5 |
Item | Letter Label |
Number of Pieces | 50 |
Character Type | Letters |
Embossed | No |
Product Type | Individual Characters |
Characters Included | P |
Description
Letter Label, Character Height 2 in, Character Type Letters, Characters Included P, Embossed No, Material Vinyl, Number of Pieces 50, Overall Height 2 in, Overall Width 7/8 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- MCR SAFETY Leather Palm Gloves, Deerskin, M, PR (3500M)
- MSA SAFETY Automated Test System, 100-240VAC (10128630)
- MSA SAFETY Faceshield Frame, Black/Green (10187162)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- ELECTROMARK Inspection Tag, Cardstock, Inventory, PK100 (Y602723)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- BRADY Thermal Label, 3-1/7 In. L x 1-9/10 In. W (PTL-66-427)
- Electromark Safety Labels