Shop All Identification Labels
Electromark
Letter Label, D, 2 In. H, PK50
Mfr # 34098WD
Zoro # G4147236
product price: $7.95
/pk 50, $0.16/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White
- Number of Cards 5
- Overall Width 7/8 in
- Character Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 34098WD
- Zoro # G4147236
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Overall Width | 7/8 in |
Character Height | 2 in |
Overall Height | 2 in |
Details
Material | Vinyl |
Color | White |
Number of Cards | 5 |
Character | D |
Item | Letter Label |
Number of Pieces | 50 |
Character Type | Letters |
Product Type | Individual Characters |
Characters Included | D |
Embossed | No |
Description
Letter Label, Character Height 2 in, Character Type Letters, Characters Included D, Embossed No, Material Vinyl, Number of Pieces 50, Overall Height 2 in, Overall Width 7/8 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, High Visibility Orange, XL, PR (911DPXL)
- 3M Marking Tape, 2In W, 108 ft. L, Yellow (471)
- NMC Fire Extinguisher Sign (M23FR)
- BRADY Label, GHS Health Danger, Paper, 39/Sheet (118905)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Rigid Plastic (DL81BR)
- Electromark Safety Labels