Shop All Identification Labels
Electromark
Letter Label, C, 2 In. H, PK50
Mfr # 34098WC
Zoro # G4224087
product price: $7.99
/pk 50, $0.16/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White
- Character Height 2 in
- Overall Width 7/8 in
- Number of Cards 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 34098WC
- Zoro # G4224087
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Character Height | 2 in |
Overall Width | 7/8 in |
Overall Height | 2 in |
Details
Material | Vinyl |
Color | White |
Item | Letter Label |
Number of Cards | 5 |
Character | C |
Character Type | Letters |
Number of Pieces | 50 |
Product Type | Individual Characters |
Characters Included | C |
Embossed | No |
Description
Letter Label, Character Height 2 in, Character Type Letters, Characters Included C, Embossed No, Material Vinyl, Number of Pieces 50, Overall Height 2 in, Overall Width 7/8 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-BDP/UGN)
- SQUIDS BY ERGODYNE Swiveling Glove Clip (3420)
- TINGLEY Tingley® Iron Eagle® 10 Mil Polyurethane Rain Jacket, Xl (J22107.XL)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL105P10)
- Electromark Identification Labels