Shop All Letters and Numbers
Electromark
Letter Identification Card, L, PK5
Mfr # 13368L
Zoro # G4112771
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 5/8 in
- Overall Height 2 5/8 in
- Material Polyester
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 13368L
- Zoro # G4112771
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 2 5/8 in |
Overall Height | 2 5/8 in |
Details
Character Type | Letters |
Material | Polyester |
Number of Pieces | 5 |
Color | Black |
Item | Letter Label |
Number of Cards | 5 |
Character | L |
Embossed | No |
Characters Included | L |
Product Type | Individual Characters |
Description
Letter Label, Character Height 2 5/8 in, Character Type Letters, Characters Included L, Embossed No, Material Polyester, Number of Pieces 5, Overall Height 2 5/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 100)
- EMERGENCY ZONE Water Tank, 15 gal. (341)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, M, PR (47-402)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 2 In. NPT Male - Brass (369-2522061)
- DELTANA Residential Letter E Satin Nickel 4" (RL4E-15)
- BRADY Number Label, Character 1, 1 In. H, Vinyl (9713-1)
- HY-KO 1.25In Reflective Letter B, 10PK (B00374)
- HILLMAN 2" Blk Hyphen Adhesive (839376)
- HILLMAN 2 in. Black Vinyl Self-Adhesive Letter Set A-Z 65 pc, 6PK (842282)
- ZORO SELECT Letter and Number Set, 3/8 In. H, Steel (2CDY3)
- C.H. HANSON Number Set, 1/4 In. H, Steel (26141)
- Electromark Letters and Numbers