Shop All Letters and Numbers
Electromark
Letter Identification Card, G, PK5
Mfr # 24706G
Zoro # G4131653
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 in
- Overall Height 1 in
- Material Polyester
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 24706G
- Zoro # G4131653
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 in |
Details
Character Type | Letters |
Material | Polyester |
Number of Pieces | 10 |
Standards | 10 |
Item | Letter Label |
Character | G |
Number of Cards | 10 |
Color | Black |
Embossed | No |
Characters Included | G |
Product Type | Individual Characters |
Description
Letter Label, Character Height 1 in, Character Type Letters, Characters Included G, Embossed No, Material Polyester, Number of Pieces 10, Overall Height 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post and Rope Fixed Base Black Post Crown Top (CXF-BK-CN)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, S, 12PK (5407S)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/10)
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Vinyl, Red (485K52)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (26185)
- BRADY Carded Numbers, 0 Thru 9, 2-1/4 In. H (34410)
- DELTANA Residential Letter M Oil Rubbed Bronze 4" (RL4M-10B)
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1550-# KIT)
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- MAGNA VISUAL Die Cut Letter Magnets, Red, 1-1/2", PK108 (DCA-153)
- BRADY Reflective Numbers And Letters, 2, PK25 (5910-2)
- Electromark Letters and Numbers