Shop All Letters and Numbers
Electromark
Letter Book, Vinyl, A Thru Z, PK26
Mfr # 43143W
Zoro # G4227596
product price: $22.79
/pk 26, $0.88/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 in
- Material Vinyl
- Number of Pieces 26
- Character A Thru Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 43143W
- Zoro # G4227596
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Details
Character Type | Letters |
Material | Vinyl |
Number of Pieces | 26 |
Character | A Thru Z |
Item | Letter Book |
Color | Black On White |
Characters Included | A to Z |
Product Type | Character Sets |
Embossed | No |
Description
Letter Book, Character Height 1 in, Character Type Letters, Characters Included A to Z, Embossed No, Material Vinyl, Number of Pieces 26, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Universal, White (KIT202)
- KONG USA Descender, 8 Classic, Aluminum, Black (80503N400KK)
- AVENGER SAFETY FOOTWEAR Size 11 BREAKER CT, MENS PR (A7282-11M)
- TUFTILE ADA Pad, Brick Red, 4 ft. x 2 ft. (TT2448-SA-BRD-1)
- STRANCO Die-Cut Refl. Number Label, 6, 4In H, PK5 (DWR-4-6-5)
- SEGOMO TOOLS 9 Piece 6mm 1/4 Inch Sizes: 0-8 Professional Number Punch Stamp Set (NUMBER14)
- BRADY Ultra Reflective Numbers, 7, 6 In. H, PK10 (3020-7)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 6PK (839394)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter G 1 pc, 6PK (839332)
- ZORO SELECT Letter Set, 1/8 In. H, Steel (1EC12)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/3)
- Electromark Letters and Numbers