Shop All Letters and Numbers
Electromark
Letter Book, A Thru Z, Vinyl, PK26
Mfr # 43144Y
Zoro # G4110513
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Package Type Book
- Character Color Yellow
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 43144Y
- Zoro # G4110513
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Details
Character Type | Numbers |
Package Type | Book |
Character Color | Yellow |
Material | Vinyl |
Number of Pieces | 26 |
Color | Black On Yellow |
Character | A Thru Z |
Number of Cards | 10 |
Item | Letter Book |
Background Color | Black |
Includes | A to Z Cards |
Retroreflective Grade | Non-Reflective |
Product Type | Character Sets |
Characters Included | A to Z Booklets |
Embossed | No |
Description
Letter Book, Background Color Black, Character Color Yellow, Character Height 3 in, Character Type Numbers, Characters Included A to Z Booklets, Embossed No, Includes A to Z Cards, Material Vinyl, Mounting Type Adhesive, Number of Pieces 26, Retroreflective Grade Non-Reflective, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Face Shields (V40812-PM)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (130S0046CH)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0276-RD_7x5 (LCU3-0276-RD_7x5)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, L, PR (EXO-PIG-04-L)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W641)
- BRADY Ultra Reflective Letter, B, PK10 (3010-B)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 54 pc, 6PK (843444)
- STRANCO Die-Cut Refl. Letter Label, A, 3In H, PK5 (DWR-3-A-5)
- HY-KO 4In Reflective Number 5, 10PK (B00571)
- BRADY Numbers and Letters Labels, PK 10 (5050P-4)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Letter Q 1 pc, 6PK (840526)
- Electromark Letters and Numbers