Shop All Letters and Numbers
Electromark
Letter Book, A Thru Z, PK26
Mfr # 43146W
Zoro # G3895044
product price: $78.59
/pk 26, $3.02/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Material Vinyl
- Number of Pieces 26
- Character A Thru Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 43146W
- Zoro # G3895044
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Details
Character Type | Letters |
Material | Vinyl |
Number of Pieces | 26 |
Character | A Thru Z |
Item | Letter Book |
Color | Black On White |
Characters Included | A to Z |
Product Type | Character Sets |
Embossed | No |
Description
Letter Book, Character Height 4 in, Character Type Letters, Characters Included A to Z, Embossed No, Material Vinyl, Number of Pieces 26, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX 1-TN SIREN FLS MNT PIEZO (0E-1GANGDRSR)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Keep Gate Closed Sign, Landscape (OS-NS-A-1218-L-13809)
- STEINER MIG Welding Gloves, Pigskin Palm, XL, PR (P750-X)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, High Voltage Keep Out No Trespassing, Landscape (OS-DS-A-1014-L-2547)
- C.H. HANSON 1/4 in. Heavy Duty Let. & Num. Set (21628)
- HARDLINE PRODUCTS Letter X Decal, 3" White Vinyl, PK10 (3SCWPX)
- HY-KO Number House 4 3-1/4In Refl (PS-20/4)
- STRANCO Die Cut Letter Label, F, 10 Cards, PK10 (DBV-5-F-10)
- STRANCO Reflective Number Label, 6, 2-1/2in H, PK25 (RUM200-6-YB)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 2 1 pc, 6PK (840478)
- BRADY Label, 25 Cards, 0 Thru 9, 1-1/2 In. H, PK25 (9713-# KIT)
- Electromark Letters and Numbers