Shop All Letters and Numbers
Electromark
Label, T, Yellow, 4 In. H, PK25
Mfr # 34100YT
Zoro # G4146992
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Material Vinyl
- Number of Pieces 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 34100YT
- Zoro # G4146992
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 1 3/4 in |
Details
Character Type | Letters |
Material | Vinyl |
Number of Pieces | 25 |
Item | Letter Label |
Number of Cards | 5 |
Character | T |
Color | Yellow |
Product Type | Individual Characters |
Characters Included | T |
Embossed | No |
Description
Letter Label, Character Height 4 in, Character Type Letters, Characters Included T, Embossed No, Material Vinyl, Number of Pieces 25, Overall Height 4 in, Overall Width 1 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Cryo Label Laser Sheets 25x25mm for Microscope Slides White (LCL-11-W)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, XS, 1 PR (333019)
- SIGNMISSION OSHA Notice Sign, Non-Potable Fire Water Tank, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-NS-A-1824-L-15088)
- AZAR DISPLAYS 8.5" x 5.5" Vertical/Horizontal Acrylic Block Frame (104435)
- BRADY Letter, Aluminum, Roman, 3 in. H, C, PK10 (1600-C)
- NMC Reflective Self-Adhesive Letters And Numbers 2 1/2" (HIL25A)
- HY-KO 3.5In Gold Aluminum Number 8, 10PK (B00215)
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (3450-2)
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-8-L)
- C.H. HANSON Letter Set, 3/16 In. H, Steel (20951)
- HILLMAN 1.5 in. Black Aluminum Self-Adhesive Letter E 1 pc, 6PK (840502)
- Electromark Letters and Numbers