Shop All Letters and Numbers
Electromark
Label, T, Black, Vinyl, 4 In. H, PK10
Mfr # 341204T
Zoro # G4042735
product price: $12.39
/pk 10, $1.24/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Material Vinyl
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 341204T
- Zoro # G4042735
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 1 1/4 in |
Details
Character Type | Letters |
Material | Vinyl |
Number of Pieces | 10 |
Item | Die Cut Letter Label |
Character | T |
Color | Black |
Characters Included | T |
Product Type | Individual Characters |
Embossed | No |
Description
Die Cut Letter Label, Character Height 4 in, Character Type Letters, Characters Included T, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 4 in, Overall Width 1 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gloves, 2XL, Gold/Orange, Thinsulate, PR (48WU03)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN62)
- MAJESTIC PET Majestic DVP-TVHW High Wind Vertical Termination Cap (DVP-TVHW)
- ALLEGRO INDUSTRIES Repl Micron Filter .003 Element Kit (9872-33)
- DELTANA Numbers, Zinc Black 4" (RNZ48)
- NMC Letter Card, 3" A 6 Letters/Card, Ps C (LPS6A)
- STRANCO Die-Cut Refl. Letter Label, U, 4In H, PK5 (DWR-4-U-5)
- NMC High Intensity Numbers 1.5" 0-9 (HIN158)
- HY-KO 3.5In Gold Aluminum Letter L, 10PK (B00229)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: 5 Black 10PK (6450P-5)
- HY-KO 1.5 In Gold Aluminum Letter A, 10PK (B00256)
- Electromark Letters and Numbers