Shop All Letters and Numbers
Electromark
Label, S, Yellow, 3 In. H, PK5
Mfr # 34099YS
Zoro # G4101133
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 in
- Material Vinyl
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 34099YS
- Zoro # G4101133
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/2 in |
Details
Character Type | Letters |
Material | Vinyl |
Number of Pieces | 5 |
Item | Letter Label |
Color | Yellow |
Character | S |
Characters Included | S |
Embossed | No |
Product Type | Individual Characters |
Description
Letter Label, Character Height 3 in, Character Type Letters, Characters Included S, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 3 in, Overall Width 1 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-5-0-10)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX243ST)
- NMC Caution Low Overhead Clearance Sign, Bili, 14 in Height, 10 in Width, Rigid Plastic (ESC709RB)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- STRANCO Die-Cut Refl. Number Label, 3, 2In H, PK5 (DWR-2-3-5)
- MAGNA VISUAL Die Cut Letter Magnets, Blue, 1-1/2", PK108 (DCA-155)
- STRANCO Die-Cut Reflective Letter Label, L (DWR-SINGLE-8-L)
- BRADY Numbr Label, 0 Thru 9, 3/4inHx9/16inW, PK25 (1520-# KIT)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products 5831N Timer Large Number (6410047)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-1.5-2-10)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-6-H)
- Electromark Letters and Numbers