Shop All Letters and Numbers
Electromark
Label, O, Silver, 4 In. H, PK5
Mfr # 341224O
Zoro # G4089337
product price: $10.45
/pk 5, $2.09/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 1 1/4 in
- Material Vinyl
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 341224O
- Zoro # G4089337
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 1 1/4 in |
Overall Width | 1 1/4 in |
Details
Character Type | Letters |
Material | Vinyl |
Number of Pieces | 4 |
Color | Silver |
Character | O |
Item | Die Cut Letter Label |
Number of Cards | 5 |
Product Type | Individual Characters |
Characters Included | O |
Embossed | No |
Description
Die Cut Letter Label, Character Height 4 in, Character Type Letters, Characters Included O, Embossed No, Material Vinyl, Number of Pieces 4, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Cut Resist Glove, Nitrile Dip Coat, 4XL, PR (043-14)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-1000-422)
- KISHIGO S/M Class 3 Rainsuit, Orange (RW101-S-M)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 0 1 pc, 3PK (844810)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products 5831N Timer Large Number (6410047)
- HY-KO 3In White Vinyl Letter V, 10PK (A30532)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/9)
- BRADY Reflective Numbers And Letters, 1, PK25 (5890-1)
- HY-KO 3.5In Gold Aluminum Number 4, 10PK (B00211)
- BRADY Reflective Numbers And Letters, 2, PK25 (5000-2)
- Electromark Letters and Numbers