Shop All Letters and Numbers
Electromark
Label, N, Silver, 4 In. H, PK5
Mfr # 341224N
Zoro # G3996772
product price: $10.49
/pk 5, $2.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Material Vinyl
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 341224N
- Zoro # G3996772
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 1 1/4 in |
Details
Character Type | Letters |
Material | Vinyl |
Number of Pieces | 5 |
Item | Die Cut Letter Label |
Color | Silver |
Character | N |
Product Type | Individual Characters |
Embossed | No |
Characters Included | N |
Description
Die Cut Letter Label, Character Height 4 in, Character Type Letters, Characters Included N, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 4 in, Overall Width 1 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Green / White (VST-221-GREEN/WHITE)
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, White (471)
- C.H. HANSON Letter Stamp, 3/8in, Steel (21151F)
- STRANCO Reflective Number Label, 5, 2-1/2in H, PK25 (RUM200-5-YB)
- BRADY Numbers and Letters Labels, PK 10 (8200P-1)
- YOSEMITE Yosemite AL000 11.5 in. Address Light; White Frame with Black Numbers (AL000)
- DELTANA Numbers, Zinc Black 4" (RNZ47)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W636)
- BRADY Ultra Reflective Numbers, 4, PK10 (3000-4)
- Electromark Letters and Numbers