Shop All Letters and Numbers
Electromark
Label, L, Black, Vinyl, 3 In. H, PK10
Mfr # 341203L
Zoro # G4098211
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 in
- Material Vinyl
- Die Cut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 341203L
- Zoro # G4098211
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Details
Character Type | Letters |
Material | Vinyl |
Die Cut | Yes |
Number of Pieces | 10 |
Character | L |
Color | Black |
Item | Die Cut Letter Label |
Embossed | No |
Product Type | Individual Characters |
Characters Included | L |
Description
Die Cut Letter Label, Character Height 3 in, Character Type Letters, Characters Included L, Die Cut Yes, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 3 in, Overall Width 1 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, Y, 4In H, PK5 (DWR-4-Y-5)
- BRADY Lockout Cleat, Pk6, Height: 1 in (65406)
- 3M Half Face Pc Respirator, 6100, S (51131-07024)
- DURABLE CORP E 3' X 6' Charcoal Entrance Mat Entrance Mat (654S36CH)
- STRANCO Die-Cut Refl. Letter Label, E, 4In H, PK5 (DWR-4-E-5)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/8)
- C.H. HANSON Spanish Stamps Set, 1/8 in., 27 pcs. (20220)
- HY-KO 4 In. Black House Number Nine (PN-29/9)
- STRANCO Die-Cut Refl. Number Label, 2, 4In H, PK5 (DWR-4-2-5)
- PAMEX 4in Zinc Nail On House Number # 4 Matte Black Finish (DD07404BL)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 0 1 pc, 3PK (840552)
- Electromark Letters and Numbers