Shop All Letters and Numbers
Electromark
Label, L, Black, Vinyl, 2 In. H, PK10
Mfr # 341202L
Zoro # G4093643
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Material Vinyl
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 341202L
- Zoro # G4093643
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Details
Character Type | Letters |
Material | Vinyl |
Number of Pieces | 10 |
Color | Black |
Character | L |
Item | Die Cut Letter Label |
Embossed | No |
Product Type | Individual Characters |
Characters Included | L |
Description
Die Cut Letter Label, Character Height 2 in, Character Type Letters, Characters Included L, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 2 in, Overall Width 1 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, HPPE Back, PR (SKC4LW-04-L)
- LYLE Safety Sign, Without Eye Protection, 14inW (U4-1194-RD_14X10)
- NMC Notice Non-Potable Water Sign, N322A (N322A)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-4-2-10)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (1F112)
- STRANCO Die-Cut Refl. Number Label, 4, 2In H, PK5 (DWR-2-4-5)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDF9)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-3-0-10)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 1, PK3 (DB43B-1)
- BRADY Letter Label, C, PK10 (5100-C)
- Electromark Letters and Numbers