Shop All Letters and Numbers
Electromark
Label, H, Black, 1 In. H, PK5
Mfr # 24638H
Zoro # G3881464
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 in
- Overall Height 1 in
- Material Self Adhesive Polyester
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 24638H
- Zoro # G3881464
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 in |
Overall Width | 7/8 in |
Details
Character Type | Letters |
Material | Self Adhesive Polyester |
Number of Pieces | 5 |
Item | Letter Label |
Character | H |
Color | Black |
Characters Included | H |
Product Type | Individual Characters |
Embossed | No |
Description
Letter Label, Character Height 1 in, Character Type Letters, Characters Included H, Embossed No, Material Self Adhesive Polyester, Number of Pieces 5, Overall Height 1 in, Overall Width 7/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 8-1/2, W, Blk, Composite, Women's, P (RB041)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- SAFEWAZE Tripod Pulley (FS970-PK)
- OCCUNOMIX Two Tone Jacket, Unisex, 3XL, Yellow (LUX-350-JB2-Y3X)
- BRADY Number Label, 5, 5in.Hx1-3/4in.W, Vinyl (1560-5)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 6PK (844101)
- STRANCO Die-Cut Refl. Number Label, 2, 3In H, PK5 (DWR-3-2-5)
- ARCHITECTURAL MAILBOXES Manhatn Address Plaq Blk (3460B-10)
- TAPE LOGIC Tape Logic® Number Labels, "10", 1" Circle, Fluorescent Green, 500/Roll (DL6760)
- STRANCO Die Cut Number Label, 9 (DBV-SINGLE-6-9)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 7 in. H, No. 6, PK3 (DB73B-6)
- Electromark Letters and Numbers