Shop All Letters and Numbers
Electromark
Label, E, White, 4 In. H, PK5
Mfr # 34100WE
Zoro # G3995564
product price: $17.55
/pk 5, $3.51/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Material Vinyl
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 34100WE
- Zoro # G3995564
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 1 3/4 in |
Details
Character Type | Letters |
Material | Vinyl |
Number of Pieces | 5 |
Character | E |
Item | Letter Label |
Color | White |
Embossed | No |
Product Type | Individual Characters |
Characters Included | E |
Description
Letter Label, Character Height 4 in, Character Type Letters, Characters Included E, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 4 in, Overall Width 1 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ATV202G Fingerless AntiVibration Gloves, L (ATV202G-L)
- WELLS LAMONT Mens Hydrahyde Glove Xl (1168XL)
- MCR SAFETY Industry Grade Cow Grain Driver, L, PK12 (32113L)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-6G1)
- BRADY Ultra Reflective Numbers, 1, 6 In. H, PK10 (3020-1)
- BRADY Magnetic Number Kit, 0 Thru 9, PK112 (57624)
- STRANCO Reflective Number Label, 1, 2-1/2in H, PK25 (RUM200-1-YB)
- DELTANA Residential Letter R Satin Nickel 4" (RL4R-15)
- STRANCO Reflective Letter Label, W, 2-1/2in H, PK25 (RUM200-W-YB)
- STRANCO Die-Cut Refl. Number Label, 2, 4In H, PK5 (DWR-4-2-5)
- HY-KO 3In Black Vinyl Letter B, 10PK (A30412)
- Electromark Letters and Numbers