Shop All Letters and Numbers
Electromark
Label, D, Yellow, 1 In. H, PK5
Mfr # 34097YD
Zoro # G4230432
product price: $7.19
/pk 5, $1.44/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 in
- Overall Height 1 in
- Material Vinyl
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 34097YD
- Zoro # G4230432
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 in |
Overall Width | 7/8 in |
Details
Character Type | Letters |
Material | Vinyl |
Number of Pieces | 5 |
Color | Yellow |
Item | Letter Label |
Character | D |
Product Type | Individual Characters |
Characters Included | D |
Embossed | No |
Description
Letter Label, Character Height 1 in, Character Type Letters, Characters Included D, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 1 in, Overall Width 7/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Universal, Clear/Yellow (SKA-CFB)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWHXL002500)
- ALTA Knee Pads, Soft Style, PR (50413.14)
- KIMTECH Liquid Barrier Gown, LowLint, BL, S/M, PK10 (47992)
- HILLMAN 4 in. Black Aluminum Nail-On Number 6 1 pc, 3PK (841628)
- HY-KO 3.5In Colonial Number 9, 10PK (A10259)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 54 pc, 6PK (843444)
- BRADY Reflective Numbers And Letters, 0, PK25 (5890-0)
- STRANCO Reflective Letter Label, P, 2-1/2in H, PK25 (RUM200-P-YB)
- HY-KO DieCut Number and Letter Set, 3 in H Character, Black Character, Black Background, Vinyl (30035)
- BRADY Ultra Reflective Letter, C, PK10 (3010-C)
- Electromark Letters and Numbers