Shop All Letters and Numbers
Electromark
Label, D, 6 In. H, Black, Vinyl
Mfr # 341206D
Zoro # G4216843
product price: $0.95
/ea
$0.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Material Vinyl
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 341206D
- Zoro # G4216843
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 1 1/4 in |
Details
Character Type | Letters |
Material | Vinyl |
Number of Pieces | 1 |
Item | Die Cut Letter Label |
Character | D |
Color | Black |
Embossed | No |
Characters Included | D |
Product Type | Individual Characters |
Description
Die Cut Letter Label, Character Height 6 in, Character Type Letters, Characters Included D, Embossed No, Material Vinyl, Number of Pieces 1, Overall Height 6 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (6PXA2)
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (4023-S (7))
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top (GFR3100)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm , Nitrile, Powder-Free, 2XL, 100 PK, Blue (SA6610-40)
- DELTANA Residential Letter O Oil Rubbed Bronze 4" (RL4O-10B)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-8-H)
- STRANCO Reflective Letter Label, G, 2-1/2in H, PK25 (RUM200-G-YB)
- STRANCO Die-Cut Reflective Letter Label, D, 6In H (DWR-6-D-EA)
- STRANCO Die-Cut Reflective Number Label, 8, 6In H (DWR-6-8-EA)
- HY-KO 3In Reflective Letter N, 10PK (B00465)
- HILLMAN 2" Blk #5 Adhesive (839388)
- Electromark Letters and Numbers