Shop All Letters and Numbers
Electromark
Label, D, 1-1/2 In. H, Black On Orange, PK25
Mfr # REFLKO1.0D
Zoro # G4054827
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 in
- Overall Height 1 1/2 in
- Material Reflective Vinyl
- Number of Pieces 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # REFLKO1.0D
- Zoro # G4054827
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Character Width | 1 in |
Overall Width | 1 in |
Details
Character Type | Letters |
Material | Reflective Vinyl |
Number of Pieces | 25 |
Color | Black On Orange |
Item | Letter Label |
Number of Cards | 25 |
Character | D |
Product Type | Individual Characters |
Embossed | No |
Characters Included | D |
Description
Letter Label, Character Height 1 in, Character Type Letters, Characters Included D, Embossed No, Material Reflective Vinyl, Number of Pieces 25, Overall Height 1 1/2 in, Overall Width 1 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt w/Low Profile Torque Ring Closure & Waterproof Foam Core - Lrg (40152-L)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, XL, 1 PR (MG9796XL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, S, 100 PK, Black (6016BS)
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Tan, PR (MIDCLBRWH-8.5-2E)
- HY-KO 6In White Plastic Number 6, 5PK (A30306)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-6)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter E 1 pc, 6PK (840806)
- STRANCO Reflective Letter Label, O, 2-1/2in H, PK25 (RUM200-O-YB)
- BRADY Reflective Numbers And Letters, 6, PK25 (5000-6)
- SURE-LOC HARDWARE Sure-Loc Hardware Zinc House Number 5, No. 1, Satin Nickel (HN5-1 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Stainless Steel House Number, 6, No. 8, Vintage Bronze (HNSS6-8 11P)
- Electromark Letters and Numbers