Shop All Letters and Numbers
Electromark
Label, C, Black, Vinyl, 4 In. H, PK10
Mfr # 341204C
Zoro # G4129982
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Material Vinyl
- Die Cut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 341204C
- Zoro # G4129982
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 1 1/4 in |
Details
Character Type | Letters |
Material | Vinyl |
Die Cut | Yes |
Number of Pieces | 10 |
Character | C |
Item | Die Cut Letter Label |
Color | Black |
Product Type | Individual Characters |
Embossed | No |
Characters Included | C |
Description
Die Cut Letter Label, Character Height 4 in, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 4 in, Overall Width 1 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 9.5W, PR (A7846)
- 3M Disposable Uncorded Ear Plugs, Foam, Bullet Shape, NRR 29 dB, M, Orange, 200 Pairs (29008)
- HONEYWELL NORTH North Silver Shield/4H Gloves Large 16" L (WPL262-L)
- BRADY Blind Flange Lockout Device, Red (149229)
- DELTANA Residential Letter R Lifetime Brass 4" (RL4R-CR003)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "5", 3 1/2", Black/White, 50/Case (DL9305)
- HHIP 3/8 Width Number & Letter Stamp Set 0-9 And A-Z (8016-0005)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-5-E-10)
- BRADY Ultra Reflective Numbers, 8, PK10 (3010-8)
- HY-KO 1.25In Reflective Number 5, 10PK (B00368)
- ZORO SELECT Number Set, 1/4 In. H, Steel (1EC15)
- Electromark Letters and Numbers