Shop All Letters and Numbers
Electromark
Label, C, Black, Vinyl, 3 In. H, PK10
Mfr # 341203C
Zoro # G4083493
product price: $5.45
/pk 10, $0.55/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 in
- Material Vinyl
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 341203C
- Zoro # G4083493
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Details
Character Type | Letters |
Material | Vinyl |
Number of Pieces | 10 |
Character | C |
Color | Black |
Item | Die Cut Letter Label |
Embossed | No |
Font | Helvetica |
Characters Included | C |
Product Type | Individual Characters |
Description
Die Cut Letter Label, Character Height 3 in, Character Type Letters, Characters Included C, Embossed No, Font Helvetica, Material Vinyl, Number of Pieces 10, Overall Height 3 in, Overall Width 1 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Concrete Anchor, Capacity 310 lb, SS (7446)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1144)
- CONDOR Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474U81 (474U81)
- NMC Danger Confined Space Entry Permit Not Required Sign, D373P (D373P)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (25685)
- HY-KO 4In Reflective Number 7, 10PK (B00573)
- HY-KO 5In Reflective Number 1, 10PK (B00577)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 6 1 pc, 3PK (844716)
- HILLMAN Distinctions 4 in. Bronze Zinc Die-Cast Screw-On Number 1 1 pc, 3PK (843241)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (2CDX9)
- BALDWIN Estate Antique Brass House Numbers (90670.050.CD)
- Electromark Letters and Numbers