Shop All Letters and Numbers
Electromark
Label, B, Yellow, 2 In. H, PK5
Mfr # 34098YB
Zoro # G3917234
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Material Vinyl
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 34098YB
- Zoro # G3917234
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 7/8 in |
Details
Character Type | Letters |
Material | Vinyl |
Number of Pieces | 5 |
Character | B |
Item | Letter Label |
Color | Yellow |
Product Type | Individual Characters |
Characters Included | B |
Embossed | No |
Description
Letter Label, Character Height 2 in, Character Type Letters, Characters Included B, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 2 in, Overall Width 7/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE PR, Cut-Resistant Glove, A4, Black, 12 (STAGBPU-12)
- WIEGMANN Clamp, Replacement, Assy (WAJICRA)
- HEXARMOR Safety Gloves, L, PR (2051-L (9))
- CARHARTT Men's Brown Cotton Duck Coat size 3XL (C003-BRN 3XL REG)
- BRADY Numbered Tag Set, 26 to 50, 25 Tags (23261)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (844099)
- HILLMAN 3" Blk #0 Adhesive (840552)
- HY-KO 4In Black Plastic Number 4, 10PK (A10294)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-3-C-10)
- BRADY Aluminum Utility Panel, 1-3/4 In. H, PK25 (97198)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 9 1 pc, 3PK (841614)
- Electromark Letters and Numbers