Shop All Letters and Numbers
Electromark
Label, A, Silver, 4 In. H, PK5
Mfr # 341224A
Zoro # G4018454
product price: $10.45
/pk 5, $2.09/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Material Vinyl
- Die Cut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 341224A
- Zoro # G4018454
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 1 1/4 in |
Details
Character Type | Letters |
Material | Vinyl |
Die Cut | Yes |
Number of Pieces | 5 |
Color | Silver |
Item | Die Cut Letter Label |
Character | A |
Characters Included | A |
Product Type | Individual Characters |
Embossed | No |
Description
Die Cut Letter Label, Character Height 4 in, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 4 in, Overall Width 1 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMSAFETY Calibration Hood (PM-400 Cup)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHLG0025CS)
- HEXARMOR Cleaning Fluid Refills, PK9 (14-10029)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, 3X-Large (PWGFRJXXXL)
- BRADY Letter Identification Card, U, PK10 (5050-U)
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-6-K)
- BRADY Numbers and Letters Labels, PK 10 (5140P-1)
- DELTANA 4 Residential Letter A, 10PK (RL4A-15-XCP10)
- BRADY Numbers And Letters, Arrow, 3-1/2 In. H (3450-ARO)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 6 Yellow 10PK (5150P-6)
- SURE-LOC HARDWARE Sure-Loc Hardware Floating House Number, 6, No. 1, Brushed Aluminum (HNF6-1 BA)
- Electromark Letters and Numbers