Shop All Identification Labels
Electromark
Label, 9, Yellow, 4 In. H, PK25
Mfr # 34100Y9
Zoro # G4146554
product price: $17.55
/pk 25, $0.70/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Overall Width 1 3/4 in
- Character 9
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 34100Y9
- Zoro # G4146554
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Overall Width | 1 3/4 in |
Overall Height | 4 in |
Character Height | 4 in |
Details
Material | Vinyl |
Color | Yellow |
Character | 9 |
Item | Number Label |
Number of Cards | 5 |
Number of Pieces | 25 |
Character Type | Numbers |
Product Type | Individual Characters |
Embossed | No |
Characters Included | 9 |
Description
Number Label, Character Height 4 in, Character Type Numbers, Characters Included 9, Embossed No, Material Vinyl, Number of Pieces 25, Overall Height 4 in, Overall Width 1 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-425/XXL)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (DPAS-30R)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-1000/12)
- MIGHTY LINE Industrial Floor Tape, Roll, Purple, Vinyl (2RP)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk50, Material: Adhesive Backed Vinyl (DL148BP50)
- Electromark Identification Labels