Shop All Letters and Numbers
Electromark
Label, 9, Yellow, 1 In. H, PK5
Mfr # 34097Y9
Zoro # G4073395
product price: $9.49
/pk 5, $1.90/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 in
- Material Vinyl
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 34097Y9
- Zoro # G4073395
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 in |
Overall Width | 7/8 in |
Details
Character Type | Numbers |
Material | Vinyl |
Number of Pieces | 5 |
Item | Number Label |
Color | Yellow |
Character | 9 |
Product Type | Individual Characters |
Embossed | No |
Characters Included | 9 |
Description
Number Label, Character Height 1 in, Character Type Numbers, Characters Included 9, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 1 in, Overall Width 7/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON LAN4™ Series Arc Flash Hood (LAN4-A5)
- SICURIX Printer Ribbon, Black, Cards per Roll 1000 (SRX MA1000KBLACK)
- ENPAC Spill Pad, 2 gal Spill Capacity, 4000 lb., Polyethylene Grate, Sturdy 22 oz Vinyl, Sump (5600-YE)
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474C56 (474C56)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter B 1 pc, 6PK (840800)
- STRANCO Die-Cut Refl. Letter Label, V, 4In H, PK5 (DWR-4-V-5)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 7 1 pc, 3PK (841610)
- STRANCO Die-Cut Reflective Letter Label, D (DWR-SINGLE-8-D)
- HY-KO Symbol Hyphen 3In Blk/Silver (RV-50/-)
- DELTANA Residential Letter C Satin Nickel 4" (RL4C-15)
- C.H. HANSON 1/8 in. Rhino Number Set (21830)
- Electromark Letters and Numbers