Shop All Letters and Numbers
Electromark
Label, 9, White, 4 In. H, PK5
Mfr # Y620498
Zoro # G4174572
product price: $20.59
/pk 5, $4.12/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Material Vinyl
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y620498
- Zoro # G4174572
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 1 3/4 in |
Details
Character Type | Numbers |
Material | Vinyl |
Number of Pieces | 5 |
Item | Number Label |
Color | White |
Character | 9 |
Product Type | Individual Characters |
Embossed | No |
Characters Included | 9 |
Description
Number Label, Character Height 4 in, Character Type Numbers, Characters Included 9, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 4 in, Overall Width 1 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 1 Yellow 10PK (5150P-1)
- MUTUAL INDUSTRIES 4X5X30" Yellow Wire Marking Flags, 1000C (15901-41-4)
- PICKARDT Steel Stamp Number Set, 3/16" (PIC-HSS-0-9-5mm)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-3X (DRW11-1ZGR-3X)
- BRADY Number Label, 5, 2-1/4in.Hx7/8in.W, Vinyl (1534-5)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-3-4-10)
- BRADY Carded Numbers and Letters, 7, PK32 (3420-7)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 7 1 pc, 3PK (844817)
- BRADY Ultra Reflective Numbers, 8, 6 In. H, PK10 (3020-8)
- BRADY Number Label, Character 1, 1 In. H, Vinyl (9713-1)
- HY-KO Number House 9 3-1/4In Refl (PS-20/9)
- Electromark Letters and Numbers