Shop All Letters and Numbers
Electromark
Label, 9, Black, Vinyl, 4 In. H, PK10
Mfr # 3412049
Zoro # G3951586
product price: $5.99
/pk 10, $0.60/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Material Vinyl
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 3412049
- Zoro # G3951586
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Material | Vinyl |
Number of Pieces | 10 |
Character | 9 |
Color | Black |
Item | Die Cut Number Label |
Product Type | Individual Characters |
Characters Included | 9 |
Embossed | No |
Description
Die Cut Number Label, Character Height 4 in, Character Type Numbers, Characters Included 9, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 4 in, Overall Width 1 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Face Shield PAPR Head Assembly, 15" L (288353)
- NORTHMON SAFETY Hook and loop Closure Safety Vest - No Pocket ANSI Class 2 - Yellow - S / M (NM-SV-101-YW-S/M)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R)
- NMC Danger Hazardous Waste Storage Area Sign, D442PB (D442PB)
- HY-KO 3In White Vinyl Number 9, 10PK (A30509)
- HY-KO 3.5In Colonial Number 9, 10PK (A10259)
- MAGNA VISUAL Die Cut Number Magnets, Black, 1-1/2, PK108 (DCN-157)
- HY-KO 4In Black Floating Mount Number 3, 3PK (A15092)
- NATIONAL MARKER CO NMC Number Card 0-9, 10 Numbers/Card, 2inH, Yellow/Black, Pressure Sensitive Cloth (NPS14)
- MAGNA VISUAL Die Cut Number Magnet, White, 1-1/2", PK108 (DCN-151)
- BRADY Ultra Reflective Numbers, 6, PK10 (3010-6)
- Electromark Letters and Numbers