Shop All Identification Labels
Electromark
Label, 8, Yellow, 4 In. H, PK25
Mfr # 34100Y8
Zoro # G4171194
product price: $17.55
/pk 25, $0.70/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Character 8
- Number of Cards 5
- Character Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 34100Y8
- Zoro # G4171194
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 1 3/4 in |
Details
Material | Vinyl |
Color | Yellow |
Character | 8 |
Number of Cards | 5 |
Item | Number Label |
Character Type | Numbers |
Number of Pieces | 25 |
Characters Included | 8 |
Embossed | No |
Product Type | Individual Characters |
Description
Number Label, Character Height 4 in, Character Type Numbers, Characters Included 8, Embossed No, Material Vinyl, Number of Pieces 25, Overall Height 4 in, Overall Width 1 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 105)
- VF IMAGEWEAR Utility Work Pants, Navy, Size 38x30 In (PT62NV 38 30)
- ANSELL 14" Chemical Resistant Gloves, PVA, 9, 1 PR (15-554)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (14132)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- ELECTROMARK Inspection Tag, Cardstock, Inventory, PK100 (Y602723)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- BRADY Label, PS Vinyl, 1inHx1inW, Haz Area, PK10 (60199)
- Electromark Safety Labels