Shop All Letters and Numbers
Electromark
Label, 8, Yellow, 2 In. H, PK5
Mfr # 34098Y8
Zoro # G3981792
product price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Material Vinyl
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 34098Y8
- Zoro # G3981792
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 7/8 in |
Details
Character Type | Numbers |
Material | Vinyl |
Number of Pieces | 5 |
Item | Number Label |
Character | 8 |
Color | Yellow |
Characters Included | 8 |
Embossed | No |
Product Type | Individual Characters |
Description
Number Label, Character Height 2 in, Character Type Numbers, Characters Included 8, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 2 in, Overall Width 7/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472N34 (472N34)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 2XL (HW100FG (2XL))
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- MIDWEST QUALITY GLOVES LG Ladies PU Palm Glove (150M2-L)
- HY-KO 3In Reflective Numbers, 10PK (A02114)
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-4)
- HY-KO 1.25In Reflective Number 8, 10PK (B00371)
- DELTANA Residential Letter F Satin Nickel 4" (RL4F-15)
- TAPE LOGIC Tape Logic® Number Labels, "14", 2" Circle, Fluorescent Yellow, 500/Roll (DL6784)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-2-4-10)
- STRANCO Die Cut Letter Label, L, 10 Cards, PK10 (DBV-4-L-10)
- Electromark Letters and Numbers