Shop All Letters and Numbers
Electromark
Label, 8, White, Vinyl, 4 In. H, PK10
Mfr # 3412148
Zoro # G4220054
product price: $12.39
/pk 10, $1.24/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Material Vinyl
- Die Cut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 3412148
- Zoro # G4220054
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Material | Vinyl |
Die Cut | Yes |
Number of Pieces | 10 |
Color | White |
Character | 8 |
Item | Die Cut Number Label |
Characters Included | 8 |
Embossed | No |
Product Type | Individual Characters |
Description
Die Cut Number Label, Character Height 4 in, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 4 in, Overall Width 1 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 7093 (07093)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (ATCP1815/O/10)
- LYLE Video Surveillance Notice, Decal, 14"x10" (LCU5-0055-ND_14X10)
- HONEYWELL Saline Eye Wash Wall Station, 32oz Bottle, 2 Bottles/Station, PK4 (32-000462-0000-H5)
- HY-KO 3In Reflective Number 0, 10PK (B00441)
- DELTANA Numbers, Solid Brass Satin Nickel 4" (RN4-1U15)
- STRANCO Reflective Letter Label, E, 2-1/2in H, PK25 (RUM200-E-YB)
- STRANCO Die Cut Letter Label, P, 10 Cards, PK10 (DBV-4-P-10)
- MAXIM LIGHTING House Number 2 - Singleton (53632WT)
- PICKARDT Steel Stamp Number Set, 3/16" (PIC-HSS-0-9-5mm)
- HY-KO 1.25In Reflective Letter A, 10PK (B00373)
- Electromark Letters and Numbers