Shop All Letters and Numbers
Electromark
Label, 8, 1-1/2 In. H, Black On Orange, PK25
Mfr # REFLKO1.08
Zoro # G4102953
product price: $4.49
/pk 25, $0.18/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 1/2 in
- Material Reflective Vinyl
- Number of Pieces 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # REFLKO1.08
- Zoro # G4102953
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Character Width | 1 in |
Overall Width | 1 1/2 in |
Details
Character Type | Numbers |
Material | Reflective Vinyl |
Number of Pieces | 25 |
Character | 8 |
Item | Number Label |
Color | Black On Orange |
Number of Cards | 25 |
Product Type | Individual Characters |
Characters Included | 8 |
Embossed | No |
Description
Number Label, Character Height 1 in, Character Type Numbers, Characters Included 8, Embossed No, Material Reflective Vinyl, Number of Pieces 25, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Watch Cover, PK12 (561)
- BRADY Gate Valve Lockout, Clear, 1-3/8" H x 3" L (145581)
- TRI-DEX Tri Dex Label Holder, 1.25in.x 3in., PK25 (TR-1253)
- RADIANS Hard Hats Diamond Bump Cap - Gray (302-GRAY)
- STRANCO Die-Cut Refl. Number Label, 6, 3In H, PK5 (DWR-3-6-5)
- CHARTPAK Chartpak Vinyl Letters & Numbers, CHA01010, 1/2"H, Black, Helvetica Font, 201 Pcs (1010**)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (20300)
- STRANCO Die Cut Letter Label, T (DBV-SINGLE-8-T)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-3-5-10)
- DELTANA Residential Letter A Oil Rubbed Bronze 4" (RL4A-10B)
- HY-KO Number House 1 3In Vinyl Blk (30401)
- Electromark Letters and Numbers