Shop All Letters and Numbers
Electromark
Label, 7, Black, Vinyl, 3 In. H, PK10
Mfr # 3412037
Zoro # G4159066
product price: $5.19
/pk 10, $0.52/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Material Vinyl
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 3412037
- Zoro # G4159066
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/2 in |
Details
Character Type | Numbers |
Material | Vinyl |
Number of Pieces | 5 |
Color | Black |
Item | Die Cut Number Label |
Character | 7 |
Embossed | No |
Product Type | Individual Characters |
Characters Included | 7 |
Description
Die Cut Number Label, Character Height 3 in, Character Type Numbers, Characters Included 7, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 3 in, Overall Width 1 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Winter Liner, Cotton Twill/Sherpa (PL90)
- SIGNMISSION Steel Toe Shoes And Safety Glasses 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99885 (FD-2-C-16-99885)
- BAFFIN Size 10 Men's Steel Rubber Boot, Green (8563-0000-394)
- POINT6 Women's Merino Base Layer Long Sleeve Mid-Weight Crew Neck Top, Black, Large (81-8004-204-07)
- BALDWIN Estate Lifetime Brass House Numbers (90672.003.CD)
- HY-KO 4In Black Plastic Number 0, 10PK (A10290)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 7 in. H, No. 8, PK3 (DB73B-8)
- HILLMAN 4 in. Black Aluminum Nail-On Number 2 1 pc, 3PK (841620)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 1, PK3 (DB43B-1)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-6-8)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-4-2-10)
- Electromark Letters and Numbers