Shop All Letters and Numbers
Electromark
Label, 6, White, 3 In. H, PK5
Mfr # 34099W6
Zoro # G3930272
product price: $11.65
/pk 5, $2.33/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Material Vinyl
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 34099W6
- Zoro # G3930272
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/2 in |
Details
Character Type | Numbers |
Material | Vinyl |
Number of Pieces | 5 |
Color | White |
Item | Number Label |
Character | 6 |
Characters Included | 6 |
Product Type | Individual Characters |
Embossed | No |
Description
Number Label, Character Height 3 in, Character Type Numbers, Characters Included 6, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 3 in, Overall Width 1 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- SAS SAFETY CORDED SILICONE EAR PLUGS w/CASE (SA6112)
- PUREFLO Faceshield (PF3000-03-044)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- BRADY Numbers and Letters Labels, PK 10 (5180P-3)
- HILLMAN 4" Nailon House #1 (841598)
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-6-L)
- STRANCO Die Cut Number Label, 5 (DBV-SINGLE-8-5)
- TAPE LOGIC Tape Logic® Number Labels, "3", 2" Circle, Fluorescent Red, 500/Roll (DL6771)
- BRADY Letter Label Kit, A Thru Z, PK25 (3420-LTR KIT)
- C.H. HANSON Number Set, 3/16 In. H, Steel (21400)
- Electromark Letters and Numbers