Shop All Letters and Numbers
Electromark
Label, 6, Black, 1 In. H, PK5
Mfr # 246386
Zoro # G3881482
product price: $18.35
/pk 5, $3.67/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 in
- Material Self Adhesive Polyester
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 246386
- Zoro # G3881482
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 in |
Overall Width | 7/8 in |
Details
Character Type | Numbers |
Material | Self Adhesive Polyester |
Number of Pieces | 5 |
Color | Black |
Item | Number Label |
Character | 6 |
Characters Included | 6 |
Embossed | No |
Product Type | Individual Characters |
Description
Number Label, Character Height 1 in, Character Type Numbers, Characters Included 6, Embossed No, Material Self Adhesive Polyester, Number of Pieces 5, Overall Height 1 in, Overall Width 7/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-4-PK (7210-4-PK)
- BRADY Lockout Padlock, Nylon, Bl, 6 Keys, PK6 (NYL-BLU-38ST-KA6PK)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (212WBPX)
- DUPONT Proshield 30 Shoe Covers, SlipResistSole, XL, Blue, PK200 (PE440SBUXL020000)
- STRANCO Die-Cut Reflective Letter Label, R, 6In H (DWR-6-R-EA)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White/Black (GWHBLK500)
- BRADY Carded Numbers and Letters, 9, PK32 (3420-9)
- STRANCO Die Cut Letter Label, N, 10 Cards, PK10 (DBV-2-N-10)
- HY-KO 3In White Vinyl Number 1, 10PK (A30501)
- STRANCO Die Cut Letter Label, X (DBV-SINGLE-8-X)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W641)
- Electromark Letters and Numbers