Shop All Letters and Numbers
Electromark
Label, 6, 1-1/2 In. H, Black On Orange, PK25
Mfr # REFLKO1.06
Zoro # G3946634
product price: $4.49
/pk 25, $0.18/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 1/2 in
- Material Reflective Vinyl
- Number of Pieces 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # REFLKO1.06
- Zoro # G3946634
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Character Width | 1 in |
Overall Width | 1 in |
Details
Character Type | Numbers |
Material | Reflective Vinyl |
Number of Pieces | 25 |
Character | 6 |
Number of Cards | 25 |
Item | Number Label |
Color | Black On Orange |
Product Type | Individual Characters |
Embossed | No |
Characters Included | 6 |
Description
Number Label, Character Height 1 in, Character Type Numbers, Characters Included 6, Embossed No, Material Reflective Vinyl, Number of Pieces 25, Overall Height 1 1/2 in, Overall Width 1 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Misc Blank Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL61BPR)
- TINGLEY Durascrim 48 in. Coat, 2X (C56207)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (N96790L)
- BRADY Number Label, 1, 1-1/2 in. W x 3-1/2 in. H (3450-1)
- BRADY Reflective Numbers And Letters, 7, PK25 (5000-7)
- BRADY Ultra Reflective Numbers, 2, PK10 (3000-2)
- MAGNA VISUAL Die Cut Number Magnet, White, 1-1/2", PK108 (DCN-151)
- HY-KO 6In Black Plastic Number 3, 5PK (A30203)
- BRADY Numbers and Letters Labels, PK 10 (5100P-0)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-1)
- TAPE LOGIC Tape Logic® Number Labels, "2", 4" Circle, Black, 500/Roll (DL1359)
- Electromark Letters and Numbers