Shop All Identification Labels
Electromark
Label, 5, Yellow, 4 In. H, PK25
Mfr # 34100Y5
Zoro # G4230441
product price: $15.99
/pk 25, $0.64/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Character Height 4 in
- Character 5
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 34100Y5
- Zoro # G4230441
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Character Height | 4 in |
Overall Width | 1 3/4 in |
Overall Height | 4 in |
Details
Material | Vinyl |
Color | Yellow |
Character | 5 |
Number of Cards | 5 |
Item | Number Label |
Character Type | Numbers |
Number of Pieces | 25 |
Characters Included | 5 |
Product Type | Individual Characters |
Embossed | No |
Description
Number Label, Character Height 4 in, Character Type Numbers, Characters Included 5, Embossed No, Material Vinyl, Number of Pieces 25, Overall Height 4 in, Overall Width 1 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trim Line Channelizer, Blue, 45 In (03-750-64HBG)
- STRANCO Reflective Letter Label, J, 2-1/2in H, PK25 (RUM200-J-YB)
- TUFFMARK Tuff Mark Tape, White, 2"x100ft (TM1102W)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A11A32)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- ELECTROMARK Inspection Tag, Cardstock, Inventory, PK100 (Y602723)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, REMOVABLE PS VINYL (DL136BPR)
- Electromark Safety Labels