Shop All Letters and Numbers
Electromark
Label, 5, White, Vinyl, 3 In. H, PK10
Mfr # 3412135
Zoro # G4078654
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Material Vinyl
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 3412135
- Zoro # G4078654
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Material | Vinyl |
Number of Pieces | 10 |
Character | 5 |
Item | Die Cut Number Label |
Color | White |
Characters Included | 5 |
Embossed | No |
Product Type | Individual Characters |
Description
Die Cut Number Label, Character Height 3 in, Character Type Numbers, Characters Included 5, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 3 in, Overall Width 1 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD637-0012)
- ZORO SELECT HotWorkPermtTag, 2-7/8inW, 3/16inHole, PK25 (36RE98)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (231TWRS-Z7/6FTGN)
- HEELBO Elbow Sleeve, Blue, M, Lightweight, PR, PK12 (D 12038)
- STRANCO Die-Cut Refl. Letter Label, F, 4In H, PK5 (DWR-4-F-5)
- STRANCO Die Cut Letter Label, P (DBV-SINGLE-6-P)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-5-C-10)
- BRADY Number Label, 1in.H Character, PK25 (5900-0)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-2-6-10)
- DELTANA Residential Letter Y Lifetime Brass 4" (RL4Y-CR003)
- HY-KO 1In Vinyl Black Numbers & Letters, 10PK (A30033)
- Electromark Letters and Numbers