Shop All Letters and Numbers
Electromark
Label, 5, Silver, 2 In. H, PK5
Mfr # 3412225
Zoro # G4099794
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Material Vinyl
- Die Cut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 3412225
- Zoro # G4099794
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Material | Vinyl |
Die Cut | Yes |
Number of Pieces | 5 |
Color | Silver |
Character | 5 |
Item | Die Cut Number Label |
Characters Included | 5 |
Product Type | Individual Characters |
Embossed | No |
Description
Die Cut Number Label, Character Height 2 in, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 2 in, Overall Width 1 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Cleat, Pk6 (65404)
- JJ KELLER Fire Extinguisher, Do Not Block, 3"x13.5" (8001245)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x30in. (101626-211 34 30)
- ARIAT Athletic Shoe, C, 8, Gray, PR (10044427)
- BRADY Numbers and Letters Labels, PK 10 (5100P-4)
- BRADY Numbers and Letters Labels, PK 10 (5100P-2)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-1-5-10)
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- HY-KO 3In Silver Prism Letters, 5PK (A02133)
- BRADY Numbers and Letters Labels, PK 10 (8220P-3)
- DELTANA Residential Letter A Oil Rubbed Bronze 4" (RL4A-10B)
- Electromark Letters and Numbers