Shop All Letters and Numbers
Electromark
Label, 5, 6 In. H, Black, Vinyl
Mfr # 3412065
Zoro # G4215635
product price: $0.93
/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Material Vinyl
- Die Cut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 3412065
- Zoro # G4215635
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Material | Vinyl |
Die Cut | Yes |
Number of Pieces | 1 |
Item | Die Cut Number Label |
Color | Black |
Character | 5 |
Characters Included | 5 |
Embossed | No |
Product Type | Individual Characters |
Description
Die Cut Number Label, Character Height 6 in, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Material Vinyl, Number of Pieces 1, Overall Height 6 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, S, Red, Form Fitting Trek Dry(R) (MG-02-008)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2164)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile/Polyurethane, 11, 1 PR (11-738)
- SPEAKMAN Aerator Assembly for Sb-1022 - Pc (RPG05-0892-PC)
- HY-KO 3In White Vinyl Number 1, 10PK (A30501)
- BRADY Number Label, 6, 2-1/4in.Hx7/8in.W, Vinyl (1534-6)
- STRANCO Die-Cut Reflective Letter Label, N (DWR-SINGLE-8-N)
- BRADY Numbers and Letters Labels, PK 10 (5050P-9)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-8-3)
- HY-KO 3.5In Colonial Number 1, 10PK (A10251)
- SURE-LOC HARDWARE Sure-Loc Hardware Stainless Steel House Number, 6, No. 3, Vintage Bronze (HNSS6-3 11P)
- Electromark Letters and Numbers