Shop All Letters and Numbers
Electromark
Label, 4, 6 In. H, Black, Vinyl
Mfr # 3412064
Zoro # G4051747
product price: $0.95
/ea
$0.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Material Vinyl
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 3412064
- Zoro # G4051747
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Material | Vinyl |
Number of Pieces | 1 |
Character | 4 |
Item | Die Cut Number Label |
Color | Black |
Embossed | No |
Product Type | Individual Characters |
Characters Included | 4 |
Description
Die Cut Number Label, Character Height 6 in, Character Type Numbers, Characters Included 4, Embossed No, Material Vinyl, Number of Pieces 1, Overall Height 6 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY WORKS 80 Pair Foam Ear Plugs (SWX00349-01)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A105 M 050)
- MASTER LOCK Lock Label, Danger, PK50 (461)
- RADIONIC HI-TECH Exit Sign LED Retrofit Kit, 120/277V, 4.5W (ZXE-5000-L-BAT)
- KANTEK Mounting Magnet for Glove and Towel Dispensers, 1.5in, Wht/Silver, PK4 (AHM001)
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (3450-B)
- PERFORMANCE TOOL LETTERNUMBER STAMP, 36PK (W5422)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (2CEA1)
- HY-KO Number Mylar 3In Selfstk Gold (MM-5N)
- HY-KO 5In Yellow Reflective Number 3, 10PK (B00753)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H (34210)
- Electromark Letters and Numbers