Shop All Identification Labels
Electromark
Label, 3, White, 6 In. H, PK5
Mfr # 34101W3
Zoro # G4197961
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White
- Overall Height 6 in
- Character 3
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 34101W3
- Zoro # G4197961
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Overall Height | 6 in |
Overall Width | 5 in |
Character Height | 6 in |
Details
Material | Vinyl |
Color | White |
Item | Number Label |
Character | 3 |
Character Type | Numbers |
Number of Pieces | 5 |
Characters Included | 3 |
Product Type | Individual Characters |
Embossed | No |
Description
Number Label, Character Height 6 in, Character Type Numbers, Characters Included 3, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 6 in, Overall Width 5 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Floor Mounted Emergency Combination Shower With Eyewash Station (708383)
- ZORO SELECT Barricade Tape, Orng Glo/Blk, 500ft x 3 In (B3530OG16-200)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 2XL, White, 25 Pack (TY122SWH2X002500)
- 3M DBI-SALA Full Body Harness, M, Polyester (1112486)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- ELECTROMARK Inspection Tag, Cardstock, Inventory, PK100 (Y602723)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- AVERY Label, Round, 1.25""Dia, Ltbe 400PK (AVE05496)
- Electromark Safety Labels