Shop All Letters and Numbers
Electromark
Label, 3, Silver, 2 In. H, PK5
Mfr # 3412223
Zoro # G4123436
product price: $6.89
/pk 5, $1.38/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Material Vinyl
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 3412223
- Zoro # G4123436
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Material | Vinyl |
Number of Pieces | 5 |
Color | Silver |
Item | Die Cut Number Label |
Character | 3 |
Characters Included | 3 |
Embossed | No |
Product Type | Individual Characters |
Description
Die Cut Number Label, Character Height 2 in, Character Type Numbers, Characters Included 3, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 2 in, Overall Width 1 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Purple, 1-3/4"H (410KAW400PRP-3XX1300)
- NMC Do Not Enter Sign - Bilingual, ESC703RB (ESC703RB)
- NMC Caution Watch Your Step Sign, C203RB (C203RB)
- MUCK BOOT CO Men's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (AVTVA900 M 110)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (840784)
- BRADY Number Label, 8, PK10 (5100-8)
- TAPE LOGIC Tape Logic® Number Labels, "1", 1" Circle, Fluorescent Green, 500/Roll (DL6751)
- CHARTPAK Chartpak CHA01555 Painting Stencil Numbers-Letters- 2in.- Yellow (1555)
- STRANCO Reflective Number Label, 3, 2-1/2in H, PK25 (RUM200-3-YB)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 4 1 pc, 6PK (839386)
- HY-KO 2In Vinyl Red Numbers & Letters, 10PK (A30004)
- Electromark Letters and Numbers