Shop All Identification Labels
Electromark
Label, 3" H, 1" W, White/Green, PK90
Mfr # Y235822
Zoro # G804218035
product price: $22.35
/pk 90, $0.25/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Calibrated
- Material Polyester
- Width 1 in
- Height 3 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y235822
- Zoro # G804218035
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 3 in |
Label Height | 3 in |
Label Width | 1 in |
Description
Label, Adhesive Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 3 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 90, Preprinted Legend No__By__Date__ Due_, Product Type Label, Subject Matter Calibration, Indoor/Outdoor Usage Indoor, Resistance Properties UV Resistant, Standards RoHS Compliant, Write on Surface Yes, Label Finish Not Laminated, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME SHIELD 6 gal Red HDPE Gas Can Gasoline (6610)
- MILWAUKEE TOOL Hard Hat (48-73-1214)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 2X-Short (22020NS)
- ACCUFORM Exit Sign, Not An Exit, 7"X10 (MEXT910VP)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- CENTURION Labels Dymo 1-1/8 X 3-1/2 (CS 3)
- Electromark Identification Labels