Shop All Letters and Numbers
Electromark
Label, 2, Yellow, 4 In. H, PK25
Mfr # 34100Y2
Zoro # G3976296
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Material Vinyl
- Number of Pieces 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 34100Y2
- Zoro # G3976296
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 1 3/4 in |
Details
Character Type | Numbers |
Material | Vinyl |
Number of Pieces | 25 |
Character | 2 |
Number of Cards | 5 |
Item | Number Label |
Color | Yellow |
Characters Included | 2 |
Embossed | No |
Product Type | Individual Characters |
Description
Number Label, Character Height 4 in, Character Type Numbers, Characters Included 2, Embossed No, Material Vinyl, Number of Pieces 25, Overall Height 4 in, Overall Width 1 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DeWalt® DPG748XL Wind/Water Resistant Insulated Work Glove XL (DPG748XL)
- MARSH SHIPPING SUPPLY CO Marsh® Rolmark Stencil Ink Hand Roller, 3"W (RM20-30F)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, M, 100 Pack (62772)
- PROFILE Premier G23 Knee Boots, Brick Red, Size 9, Men, 15" H, PR (93255)
- HILLMAN 2" Blk/Wht Number Set (842284)
- STRANCO Die-Cut Reflective Number Label, 2 (DWR-SINGLE-8-2)
- ZORO SELECT Letter Set, 3/16 In. H, Steel (3W638)
- BRADY Carded Letters, A Thru Z, 5 In. H, PK25 (3460-LTR KIT)
- BRADY Numbers And Letters Kit, A Thru Z, PK25 (1550-LTR KIT)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-1-9-10)
- STRANCO Die-Cut Reflective Letter Label, R, 6In H (DWR-6-R-EA)
- Electromark Letters and Numbers