Shop All Letters and Numbers
Electromark
Label, 2, Yellow, 1 In. H, PK5
Mfr # 34097Y2
Zoro # G4157596
product price: $7.49
/pk 5, $1.50/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 in
- Material Vinyl
- Die Cut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 34097Y2
- Zoro # G4157596
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 in |
Overall Width | 7/8 in |
Details
Character Type | Numbers |
Material | Vinyl |
Die Cut | Yes |
Number of Pieces | 5 |
Item | Number Label |
Color | Yellow |
Character | 2 |
Embossed | No |
Characters Included | 2 |
Product Type | Individual Characters |
Description
Number Label, Character Height 1 in, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 1 in, Overall Width 7/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Black (GWBN44100)
- MECHANIX WEAR Mechanics Gloves, Brown, 10, PR (MPT-07-010)
- BOTRON CO Lightweight ESD Smock XL Blue (B7305)
- VISUAL WORKPLACE Projector, light marking, signals, 66-3133-20L-623 (66-3133-20L-623)
- BRADY Ultra Reflective Letter, A, PK10 (3010-A)
- BRADY Numbers And Letters Kit, A Thru Z (1530-LTR KIT)
- HY-KO Number House 2 Plastic 6In Blk (30202)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/4)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 3PK (840554)
- CHARTPAK Letter, Numbers, Vnyl, 1/2""Bk 201PK (CHA01010)
- BRADY Ultra Reflective Numbers, 5, PK10 (3010-5)
- Electromark Letters and Numbers