Shop All Letters and Numbers
Electromark
Label, 2, White, Vinyl, 4 In. H, PK10
Mfr # 3412142
Zoro # G3995747
product price: $12.39
/pk 10, $1.24/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1/2 in
- Overall Height 4 in
- Material Polyester
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 3412142
- Zoro # G3995747
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/2 in |
Overall Height | 4 in |
Overall Width | 1 1/4 in |
Character Width | 1 1/4 in |
Details
Character Type | Numbers |
Material | Polyester |
Number of Pieces | 5 |
Character | 2 |
Item | Die Cut Number Label |
Color | White |
Embossed | No |
Characters Included | 2 |
Product Type | Individual Characters |
Description
Die Cut Number Label, Character Height 1/2 in, Character Type Numbers, Characters Included 2, Embossed No, Material Polyester, Number of Pieces 5, Overall Height 4 in, Overall Width 1 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIY INDUSTRIES Floormark 1 In. X 100 Ft. Tape Clear, 2Pk (25-500-1100-602)
- CAROLINA SHOE Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- HONEYWELL UVEX Uvex Genesis Replacement Eyewear Lenses, Mirror Scratch-Resistant Lens (S6903)
- MECHANIX WEAR Mechanics Gloves, 2XS, Black (MG-05-007)
- C.H. HANSON Letter Stencil Set, 33Piece Interlocking Reusable, 3 In Character Height, 28 Ga Brass, 10327 (10327)
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK300 (3SCBP30)
- HY-KO 3In White Vinyl Letter S, 10PK (A30529)
- HILLMAN 2" Blk #2 Adhesive (839382)
- C.H. HANSON CH Hanson 20200 Standard Letter Stamp Set, Steel, 27-Piece (20200)
- HILLMAN 4" Brs Nail On #3 (847045)
- BRADY Carded Numbers and Letters, 6, PK10 (5050-6)
- Electromark Letters and Numbers