Shop All Letters and Numbers
Electromark
Label, 2, Black, Vinyl, 2 In. H, PK10
Mfr # 3412022
Zoro # G3944026
product price: $3.79
/pk 10, $0.38/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Material Vinyl
- Die Cut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 3412022
- Zoro # G3944026
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Material | Vinyl |
Die Cut | Yes |
Number of Pieces | 10 |
Character | 2 |
Color | Black |
Item | Die Cut Number Label |
Product Type | Individual Characters |
Characters Included | 2 |
Embossed | No |
Description
Die Cut Number Label, Character Height 2 in, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 2 in, Overall Width 1 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Chilled Water Return, 4to6 In (4023-D)
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Loading Zone (A-1218 No Parking Signs - Loading Zone)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0036YB)
- MCR SAFETY Leather Gloves, High Visibility Orange, XL, PR (911DPXL)
- BRADY Letter, Aluminum, Roman, 3 in. H, I, PK10 (1600-I)
- HANSON C H CO Figures 20581 1/4 Steel Figure (20581 1/4)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter A 1 pc, 6PK (840798)
- BRADY Number Label, 8, PK10 (5010-8)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 1, PK3 (DB43B-1)
- BRADY Ultra Reflective Numbers, 0, PK10 (3000-0)
- BRADY Letter Label, C, PK10 (5100-C)
- Electromark Letters and Numbers